Specifications
Dimensions
- Shelf Life1 yr
- Specific Gravity1
Details
- ApplicationLubrication
- ColorClear, Red
- OdorMild
- Package Quantity4
- pH Range6 to 7 pH
- Product TypesSanitizer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)