Motion
27101
Stove and Oven Cleaner 12 x 20 OZ
Mi Item #11895910
MFR #27101
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stove and Oven Cleaner 12 x 20 OZ
Mi Item #11895910
MFR #27101

Mfr description
Oven Cleaner - 20 oz, Aerosol Can
  • Cuts through heavy grease and baked on carbon with ease and reacts with soils converting them into soluble soaps for easy removal
  • Clings to sides, hoods, and racks. Stays in place for prolonged contact time
  • Eliminates scrubbing and scraping. Soils are easily removed by wiping with a damp cloth or sponge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Container Size
    20 oz

Details

  • Alcohol Content
    None
  • Application
    kitchens, lunch rooms, cafeterias, restaurants, dining rooms, and grills for cleaning stoves, ovens, ranges, rotisseries, drip pans, hoods, pots, and pans (not aluminum or copper)
  • Chemical Type
    2-(2-butoxyethoxy)ethanol, sodium hydroxide, butane, 2-aminoethanol, propane
  • Cleaner Type
    Oven / Stove
  • Color
    Black & Yellow
  • Container Type
    Aresol Can
  • Flammability
    2
  • Indoor Outdoor Use
    Indoor
  • Package Quantity
    1
  • Surfaces Cleaned
    glass, chrome, iron, stainless steel, & baked enamel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)