Motion
566935
MI ITEM #11895978
MFR #566935
List Price$731.49/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11895978
MFR #566935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$731.49/pl for your price

Overview

Mfr description
566935 ZEP DYNA 5202 5GL

Specifications

  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Scent
    Solvent
  • Color
    Clear
  • Application Instructions
    Recommended to clean fuel pumps, filters, master cylinders, valve covers, rocker arms, and most other automotive and engine parts.
  • Chemical Type
    Solvent
  • Flammability
    Flammable
  • UPC_NO
    690858566942
  • Application
    Automotive repair shop Motorcycle dealers and shops Brake shops Local transit authorities Truck & bus maintenance shops Passenger rental & leasing Aviation repair terminals New and used car dealers Service stations
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Weight
    45.50 lbs
  • Height
    15.00 in.
  • Length
    12.00 in.
  • Width
    12.00 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text