Motion
F01585
Zep Degreaser & Multipurpose Cleaner - RTU, Liquid, 55 gal, Drum, Hydrocarbon Scent
Mi Item #11895980
MFR #F01585
Price$2,472.46/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreaser & Multipurpose Cleaner - RTU, Liquid, 55 gal, Drum, Hydrocarbon Scent
Mi Item #11895980
MFR #F01585

Mfr description
F01585 DYNA 680-T2 55GL SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,472.46/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    34.00 in.
  • Length
    23.00 in.
  • Weight
    390.89 lbs
  • Width
    23.00 in.

Details

  • Application
    Use in Zep's Parts Washers
  • Application Instructions
    ideal for removing accumulated soils, greases, hydraulic fluids, and oil deposits from all types of metals.
  • Chemical Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Drum
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    2710.19.9000
  • Product Types
    Washer
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Hydrocarbon
  • UPC_NO
    690858601575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)