Motion
47285
Equipment Cleaner - 55 gal, Drum, Pleasant Scent
Mi Item #11895997
MFR #47285
Price$1,463.59/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Equipment Cleaner - 55 gal, Drum, Pleasant Scent
Mi Item #11895997
MFR #47285

Mfr description
47285 ZEP FORMULA 940 55GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,463.59/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • Package Size
    55 gal, 208.198 L
  • Size
    55 gal, 208.198 L

Details

  • Appearance
    Clear, Amber Liquid
  • Application
    Steam Cleaning
  • Application Instructions
    This is a concentrate. DILUTE AS DIRECTIED BEFORE USE. Use hot water if available. Medium to Heavy-Duty Steam Cleaning, Dilute 2 to 6 oz. of product per gallon of water according to amount and nature of soil. Rinse. Light to Medium Duty Steam Cleaning, Dilute 1 to 2 oz. of product per gallon of water. Rinse. Hot Soak Tank (Ferrous Metals Only), Dilute 4 to 12 oz. of product per gallon of water depending on amount and type of soil. Rinse. Heavy Machinery Cleaning, Dilute 1 to 2 oz. of product per gallon of hot or warm water. Apply with sprayer, soak 5 to 10 minutes and hose off with a strong stream of water. Cleaning Greasy Concrete Floors, Dilute 4 oz. of product per gallon of hot water or 6 oz. of product per gallon of cold water. Allow to soak 3 to 5 minutes and rinse off. Washing Truck Cabs, Bodies, and Trailers, Dilute 1/2 to 1 oz. of product per gallon of water. Spray on or apply with a soft bristle brush and hose off. Do not allow solution to dry on vehicle surfaces
  • Base Type
    Alkaline
  • Capacity
    55 gal, 208.198 L
  • Chemical Type
    Alkaline
  • Cleaner Type
    Alkaline
  • Color
    Clear, Amber
  • Composition
    Alkaline
  • Concentration
    Concentrated
  • Container Capacity
    55 gal, 208.198 L
  • Container Type
    Drum
  • Description
    Concentrated, multi-purpose liquid steam cleaner and heavy-duty detergent
  • Food Grade
    False
  • For Use With
    Machinery, Concrete floors, Vehicles, Trailers, Parts, Tools, Engines, Transmissions, Food processing equipment, Walls
  • Form
    Liquid
  • Formula Type
    Alkaline
  • Fragrance
    Pleasant
  • Grease Color
    Clear, Amber
  • Manufacturer Lead Time
    2 Business days
  • Minimum Order Quantity
    1
  • Product Line
    Formula 940
  • Recommended Dilution
    4 to 12 oz per gal
  • Removal Method
    Rinse Off
  • Scent
    Pleasant
  • Surfaces Cleaned
    Machinery, Concrete floors, Vehicles, Trailers, Parts, Tools, Engines, Transmissions, Food processing equipment, Walls
  • Type
    Concentrate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)