Specifications
Dimensions
- Container Size1 gal (US)
- Container Size/Type1 gal Jug
- Package Size1 gal, 3.785 L
- Size1 gal, 3.785 L
Details
- ApplicationDriveway and Concrete Pressure Wash
- Application InstructionsEYE AND SKIN PROTECTION IS RECOMMENDED. Do not mix with bleach or any other chemicals as hazardous reaction may occur. Follow power washing machine manufacturer's instructions for application and use of cleaning solutions. Saturate plants, shrubs and grass with water before and after cleaning. Do not allow product to dry on surface before rinsing as staining may occur. Always test in an inconspicuous area prior to use. For Manual Application or Upstream Chemical Injector, Apply diluted cleaner with a professional sprayer or brush on surface. Wait 5 minutes. Do not allow surface to dry. Rinse surface with water using a high pressure spray nozzle. This concentrated product must be diluted as directed prior to use. Dilution, 6 oz. per gallon of water (1, 20). For heavier stains, use 25 oz. per gallon of water (1, 5). DO NOT USE FULL STRENGTH
- Base TypeWater Based
- Capacity1 gal, 3.785 L
- Chemical TypeWater Based
- Cleaner TypeWater Based
- CompositionWater Based
- ConcentrationConcentrated
- Container Capacity1 gal, 3.785 L
- Container TypeJug
- DescriptionConcentrated Driveway & Concrete Pressure Wash
- Food GradeFalse
- For Use WithConcrete, Asphalt, Brick, Stone
- FormConcentrate
- Formula TypeWater Based
- Indoor Outdoor UseOutdoor
- Manufacturer Lead Time24 Business hours
- Minimum Order Quantity4
- Recommended Dilution1, 20
- Removal MethodRinse Off
- Surfaces CleanedConcrete, Asphalt, Brick, Stone
- TypeConcentrate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)