Specifications
Dimensions
- Container Size1.35 gal (US)
- Container Size/Type1.35 gal Bottle
- Package Size1.35 gal (US)
- Size1.35 gal (US)
Details
- ApplicationOutdoor & Pressure Wash
- Application InstructionsBefore you begin, Saturate plants, shrubs and grass with water. Test pressure washer for surface compatibility, with and without the cleaner, in an inconspicuous area. Rinse and allow to dry before proceeding. IMPORTANT, Do not use product full strength on any surface. Do not allow product to dry on surface or vehicle before rinsing as staining or spotting may occur. Do not allow contact on any deteriorated painted, sealed, or stained surfaces unless you intend to refinish. Pressure washing alone may remove old paint and stains and should be tested on surface prior to cleaning. For vertical surfaces, solution should be applied working from the bottom up and rinsed using fresh water from the top down to prevent streaking. APPLICATION DIRECTIONS, Put pressure washer siphon tube into solution. Use low-pressure spray nozzle to apply solution to surface. Remove the siphon tube from the container. Rinse with the high-pressure nozzle. Saturate plants, shrubs and grass with water after cleaning. Before storage, rinse pressure washer parts thoroughly to prevent damage
- Capacity1.35 gal (US)
- Cleaner TypeHeavy Duty
- ConcentrationConcentrated
- Container Capacity1.35 gal (US)
- Container TypeBottle
- DescriptionZep All-in-1 Pressure Wash Cleaner is a powerful, concentrated pressure washer cleaning agent designed to tackle tough outdoor cleaning tasks.
- Food GradeFalse
- For Use WithOutdoor furniture, Decks, Vehicles, Patios, Siding, Vinyl, Brick, Stucco, Wood, Concrete, Cement, Asphalt, Fiberglass, Tile, Stone, Metal, Plastic
- FormConcentrate
- Indoor Outdoor UseOutdoor
- Manufacturer Lead TimeShips within 24 hours
- Plastic SafeYes
- Product LineAll-In-1
- Recommended Dilution1, 20
- Removal MethodRinse Off
- Surfaces CleanedVinyl, Brick, Stucco, Wood, Concrete, Cement, Asphalt, Fiberglass, Tile, Stone, Metal, Plastic, Vehicles
- TypeConcentrate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)