Motion
14975
Sidewinder Boot Hands Free Right Angle Light
MI ITEM #11896104
MFR #14975
List Price$73.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder Boot Hands Free Right Angle Light
MI ITEM #11896104
MFR #14975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.39/each for your price

Overview

Mfr description
14975 SWR BOOT COY, COMM
  • Features white LED with high and low modes: High: 55 lumens
  • 63m beam
  • runs 8 hours (additional 20 hours at 7 lumens), Low: 7 lumens
  • 24m beam
  • runs 90 hours, Integrated slide-in-place red filter
  • Uses two (easy to find) "AA" alkaline batteries
  • also accepts two "AA" lithium batteries for extended operation in extreme temperature environments (-40°F to 150°F)
  • Tactile battery polarity indication on body facilitates battery replacement in the dark, battery compartment cap hinged to prevent loss
  • Multi-function push-button power switch
  • Cord attachment holes provided in battery compartment cover capable of supporting 25 lb (11kg) of load
  • High-impact, super-tough polymer body offers exceptional durability
  • IPX7
  • waterproof to 1m for 30 minutes

Specifications

  • Maximum Light Output
    55 lm
  • Maximum Run Time
    90 hrs
  • Resistance Features
    IPX7
  • Length
    1.86 in
  • Body Color
    Coyote
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Material
    Polymer
  • Complete Light Output
    55 lm (High), 7 lm
  • Complete Beam Intensity
    1000 cd
  • Complete Run Time
    8 Hrs (High), 90 hrs
  • Includes
    (2) "AA" alkaline batteries
  • Manufacturer Upc Number
    80926149755
  • UPC_NO
    080926149755
  • Warranty
    One Year
  • Model
    Military Flashlight
  • Battery Size
    AA
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Features white LED with high and low modes: High: 55 lumens • 63m beam • runs 8 hours (additional 20 hours at 7 lumens), Low: 7 lumens • 24m beam • runs 90 hours, Integrated slide-in-place red filter • Uses two (easy to find) "AA" alkaline batteries • also accepts two "AA" lithium batteries for extended operation in extreme temperature environments (-40°F to 150°F) • Tactile battery polarity indication on body facilitates battery replacement in the dark, battery compartment cap hinged to prevent loss • Multi-function push-button power switch • Cord attachment holes provided in battery compartment cover capable of supporting 25 lb (11kg) of load • High-impact, super-tough polymer body offers exceptional durability • IPX7 • waterproof to 1m for 30 minutes
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Weight
    3.52 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text