Motion
61463
USB HAZ-LO Rechargeable Intrinsically Safe Headlamp, Spot/Flood
MI ITEM #11896158
MFR #61463
Your Price$179.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB HAZ-LO Rechargeable Intrinsically Safe Headlamp, Spot/Flood
MI ITEM #11896158
MFR #61463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.32/each(List $268.97)

Overview

Mfr description
61463 USB HAZ LO HDLMP 120V C
  • Class I, Div. 1 safety rated and USB rechargeable with charging indicator
  • Long runtimes of 7-13 hours that last throughout your work shift
  • Spot beam for a focused 89 foot beam at 190 lumens
  • Use flood beam mode for a soft 120 lumen light that won't tire your eyes
  • Spot/flood combo mode gives you 250 lumens for even more light
  • Multi-function push button switch easy to use, even with gloves
  • Easy to attach to hard hats via rubber strap or fasteners, which are included

Specifications

  • Maximum Light Output
    250 lm
  • Maximum Run Time
    13 hrs
  • Resistance Features
    IP67
  • Length
    1.75 in
  • Body Color
    Yellow
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Material
    Thermoplastic
  • Complete Light Output
    250 lm (High), 190 lm (Med), 120 lm
  • Complete Beam Intensity
    2000 cd
  • Complete Run Time
    7 Hrs (High), 7.5 Hrs (Med), 13 hrs
  • UL Listing
    Class 1, Zone 0, Group IIC, Class III, T-Code: T4, Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • Includes
    Rechargeable battery, 120V AC charger, Elastic headstrap, Rubber hard hat strap, 3M Dual Lock reclosable fasteners
  • Manufacturer Upc Number
    80926614635
  • UPC_NO
    080926614637
  • Warranty
    Limited Lifetime
  • Model
    Safety Rated Headlamp
  • Battery Size
    Proprietary
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Class I, Div. 1 safety rated and USB rechargeable with charging indicator • Long runtimes of 7-13 hours that last throughout your work shift • Spot beam for a focused 89 foot beam at 190 lumens • Use flood beam mode for a soft 120 lumen light that won't tire your eyes • Spot/flood combo mode gives you 250 lumens for even more light • Multi-function push button switch easy to use, even with gloves • Easy to attach to hard hats via rubber strap or fasteners, which are included
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Weight
    4.1 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text