Overview
Mfr description
61465 CHARGER, USB HAZ LO HDL
Specifications
- Flashlight Trade NameUSB HAZ-LO
- Number Of Flashlights Held1
- Flashlight Part Number Comp61460, 61463
- DescriptionUSB HAZ-LO Headlamp Charger Base
- Product TypesCharger
- UPC_NO080926614659
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data