Overview
Mfr description
61469 BANK CGR, USB HAZ LO 12
Specifications
- Flashlight Trade NameUSB HAZ-LO
- Number Of Flashlights Held5
- Flashlight Part Number Comp61460, 61463
- DescriptionUSB HAZ-LO Headlamp 5 Unit Bank Charger
- Product TypesCharger
- UPC_NO080926614697
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data