1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Industrial Gas Spring Inc
14MBI
SIZE 14 METAL BALL JOINT - IMP
MI ITEM #
11896381
MFR #
14MBI
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Industrial Gas Spring Inc 14MBI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Gas Spring Inc
14MBI
SIZE 14 METAL BALL JOINT - IMP
MI ITEM #
11896381
MFR #
14MBI
Mfr description
SIZE 14 METAL BALL JOINT - IMP
Ball Stud, Zinc Plated Steel, Metal Ball Joint, with Nut
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Extended Length
1.3800 in
Force
560 lbs
Height
1
Length
1.5
Stud Thread Size
3/8" UNC
Thread
M10x1.5
Weight
1
Width
1
Details
Material
Zinc plated steel
Product Types
End Fitting
Series
IGS Extended Life
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items