Motion
22324/C3W33VA9B1

SKF
22324/C3W33VA9B1

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C3
MI ITEM #11896745
MFR #22324/C3W33VA9B1
Price$3,552.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22324/C3W33VA9B1

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C3
MI ITEM #11896745
MFR #22324/C3W33VA9B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,552.42/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm
  • Precision Rating
    Normal / P0
  • Weight
    48.2 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Description
    • Spherical Roller Bearing for Caster Application
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Lubricant Type
    None
  • Lubrication
    None
  • Max Rpm
    20 rpm
  • Maximum Speed
    20 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Hole and groove
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Seal Type
    None
  • Series
    223
  • Type Of Bearing
    Unmounted Spherical Roller Bearing
  • UPC_NO
    7316580025825

Overview

Mfr description
22324/C3W33VA9B1 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought