Motion
22332/C4W33VA9B1

SKF
22332/C4W33VA9B1

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open, C4
Mi Item #11896748
MFR #22332/C4W33VA9B1
Price$7,031.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22332/C4W33VA9B1

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open, C4
Mi Item #11896748
MFR #22332/C4W33VA9B1

Mfr description
22332/C4W33VA9B1 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,031.59/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm
  • Precision Rating
    Normal / P0
  • Weight
    108.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Description
    • Spherical Roller Bearing for Caster Application
  • Element Material
    Bearing steel
  • Internal Clearance
    C4
  • Locating
    None
  • Lubricant Type
    None
  • Lubrication
    None
  • Max Rpm
    20 rpm
  • Maximum Speed
    20 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Hole and groove
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Seal Type
    None
  • Series
    223
  • Type Of Bearing
    Unmounted Spherical Roller Bearing
  • UPC_NO
    7316580025672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)