Motion
24028/C4W33VA9B1

SKF
24028/C4W33VA9B1

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Open, C4
MI ITEM #11896760
MFR #24028/C4W33VA9B1
List Price$3,121.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24028/C4W33VA9B1

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Open, C4
MI ITEM #11896760
MFR #24028/C4W33VA9B1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3,121.84/each for your price

Overview

Mfr description
24028/C4W33VA9B1 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Max Rpm
    20 rpm
  • Cage Material
    Bearing Steel
  • Seal Type
    None
  • Bearing Material
    Bearing steel
  • Precision Rating
    Normal / P0
  • Fillet Radius
    2 mm
  • Series
    240
  • UPC_NO
    7316579323055
  • Weight
    17.9 lbs
  • Type Of Bearing
    Unmounted Spherical Roller Bearing
  • Coating
    None
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubricant Type
    None
  • Maximum Speed
    20 rpm
  • Relubricatable
    Hole and groove
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    • Spherical Roller Bearing for Caster Application • Cyl. bore • Open • Steel cage • C3
  • ABEC
    ABEC 1
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text