Motion
24122/C4W33VA9B1

SKF
24122/C4W33VA9B1

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, C4
Mi Item #11896768
MFR #24122/C4W33VA9B1
Price$1,975.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24122/C4W33VA9B1

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, C4
Mi Item #11896768
MFR #24122/C4W33VA9B1

Mfr description
24122/C4W33VA9B1 SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,975.39/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    69 mm
  • Precision Rating
    Normal / P0
  • Weight
    15.7 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Description
    • Spherical Roller Bearing for Caster Application • Cyl. bore • Open • Steel cage • C3
  • Element Material
    Bearing steel
  • Internal Clearance
    C4
  • Locating
    None
  • Lubricant Type
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Speed
    20 rpm
  • Number Of Rows
    Double Row
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Hole and groove
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Seal Type
    None
  • Series
    241
  • Static Load Capacity
    168607 lbf
  • Type Of Bearing
    Unmounted Spherical Roller Bearing
  • UPC_NO
    7316579322973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)