Specifications
Dimensions
- Bore Diameter32 mm
- Unlocking Port Size0.2500 in
Details
- Auto-SwitchYes
- Body OptionMagnetic Piston
- Bracket 1Clevis
- Cylinder StyleClamp
- Cylinder SuffixA32-100Y-F2
- Lock Starting Pressure0.05 MPa
- Lock TypeRod Lock
- Locking PositionAny Position
- MagnetWith Magnet
- Mounting TypeClevis
- Operating Pressure Range1 to 0.2 MPa
- Options IncludedDouble Knuckle Joint, M6 Without Tap, Standard Magnet Type
- Piping TypeDirect
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardRc
- Product TypeStraight-Line Clamp Air Cylinders
- Rod End BracketDouble Knuckle Joint
- Rod TypeSingle Rod
- Safety OptionsRod Lock
- SeriesCLK
- Special ApplicationsPosition Holding
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)