Motion
6MXT-XTP XREEL

GATES RUBBER CO
6MXT-XTP XREEL

MXT-XTP Hydraulic Hose - 3/8 in ID, 0.68 in OD, 4800 psi / 330.9 bar Working Pressure, 19200 psi / 1323.8 bar Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #11899218
MFR #6MXT-XTP XREEL
Price$8.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MXT-XTP XREEL

MXT-XTP Hydraulic Hose - 3/8 in ID, 0.68 in OD, 4800 psi / 330.9 bar Working Pressure, 19200 psi / 1323.8 bar Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #11899218
MFR #6MXT-XTP XREEL

Mfr description
6MXT-XTP XREEL HOSE 400FT REEL 46560266
  • More flexible with up to 40% lower force-to-bend for faster and more ergonomic installation
  • Up to 30% lighter weight for easier handling
  • Tested to 3X impulse criteria (600,000 cycles)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.90/ft

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Hose Weight
    0.26 lbs/ft
  • Length
    400 ft / 122 m
  • Minimum Bend Radius
    2.56 in / 65 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.68 in
  • Weight
    0.26 lbs/ft

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    19200 psi / 1323.8 bar
  • Color
    Black
  • Compatible Fittings
    Gates MegaCrimp™ Couplings
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    XtraTuff Plus
  • Description Keyword
    Hydraulic Hose
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog Number
    4656-0266
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075821472
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Flame, Oil & Weather Resistant
  • Recommended Use
    MXT-XTP has all the same features as MXT, but with the addition of the XtraTuff™ Plus cover that offers 25X the abrasion resistance of standard covers, as well as enhanced ozone resistance. MXT-XTP was designed to address our customers’ evolving application challenges. Using materials science and process innovation, combined with a patent-pending construction, Gates offers a hydraulic solution that is lighter, stronger, and more flexible.
  • Reinforcement Type
    High-tensile steel wire braid
  • Standards Met
    ISO 11237 R16, SAE 100R16/100R17/100R19. Meets performance of EN857 2SC and SAE 100R2. Meets MSHA flame resistance
  • Trademark
    MXT-XTP Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075821472
  • Working Pressure
    4800 psi / 330.9 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)