Motion
10MXT-XTP XBALE

GATES RUBBER CO
10MXT-XTP XBALE

MXT-XTP Hydraulic Hose - 5/8 in ID, 0.95 in OD, 3625 psi / 249.9 bar Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #11899228
MFR #10MXT-XTP XBALE
List Price$17.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MXT-XTP XBALE

MXT-XTP Hydraulic Hose - 5/8 in ID, 0.95 in OD, 3625 psi / 249.9 bar Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #11899228
MFR #10MXT-XTP XBALE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.05/ft for your price

Overview

Mfr description
10MXT-XTPXBALE 46560276 HYDRAULIC HOSE -
  • More flexible with up to 40% lower force-to-bend for faster and more ergonomic installation
  • Up to 30% lighter weight for easier handling
  • Tested to 3X impulse criteria (600,000 cycles)
  • Consolidate inventory with a universal, multiuse hose
  • Compatible with MegaCrimp™ Couplings and Gates® Crimpers

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075821540
  • Working Pressure
    3625 psi / 249.9 bar
  • Burst Pressure
    14500 psi / 999.7 bar
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    770075821540
  • Color
    Black
  • Minimum Bend Radius
    3.54 in / 89.9 mm
  • Dash Size
    10
  • Hose Weight
    0.38 lbs/ft
  • Compatible Fittings
    Gates MegaCrimp™ Couplings
  • Physical Resistance
    Abrasion, Flame, Oil & Weather Resistant
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    ISO 11237 R16, SAE 100R16/100R17. Meets performance of EN857 2SC and SAE 100R2. Meets MSHA flame resistance
  • Typical Applications
    Hydraulic
  • Description Keyword
    Hydraulic Hose
  • Tube Material
    Nitrile
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Length
    1750 ft / 534 m
  • Weight
    0.38 lbs/ft
  • Manufacturer Catalog Number
    4656-0276
  • Hose Dash Size
    10
  • Cover Type
    XtraTuff Plus
  • Trademark
    MXT-XTP Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    MXT-XTP has all the same features as MXT, but with the addition of the XtraTuff™ Plus cover that offers 25X the abrasion resistance of standard covers, as well as enhanced ozone resistance. MXT-XTP was designed to address our customers’ evolving application challenges. Using materials science and process innovation, combined with a patent-pending construction, Gates offers a hydraulic solution that is lighter, stronger, and more flexible.
  • Reinforcement Type
    High-tensile steel wire braid
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought