Motion
128-PB w/SPRYR

BLASTER CHEMICAL
128-PB w/SPRYR

128-PB w/SPRYR PB Blaster Penetrant, Gal w/SPRAYER 4 Ct Penetrants
Mi Item #11899248
MFR #128-PB w/SPRYR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BLASTER CHEMICAL
128-PB w/SPRYR

128-PB w/SPRYR PB Blaster Penetrant, Gal w/SPRAYER 4 Ct Penetrants
Mi Item #11899248
MFR #128-PB w/SPRYR

Mfr description
128-PB W/SPRAYER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10.25 in
  • Length
    4.25 in
  • Weight
    8.4 lb
  • Width
    9.25 in

Details

  • Case Pack Height
    10.25
  • Case Pack Length
    4.25
  • Case Pack Width
    9.25
  • Type
    Penetrants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)