Specifications
Dimensions
- Bore Diameter1.0625 in
- Stroke2.2500 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeCounterbored Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesPancake II
Overview
Mfr description
PSD3-2.250-E PANCAKE II CYLINDER