1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SAFARI BELTING
SF-125B14ULTW
SF-125B14ULTW Series 125 (1.07" Pitch) Flush Grid 14" Wide 1' Long ULTRA-TUFF ™ White ..Rod Ma
MI ITEM #
11899824
MFR #
SF-125B14ULTW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
SAFARI BELTING SF-125B14ULTW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFARI BELTING
SF-125B14ULTW
SF-125B14ULTW Series 125 (1.07" Pitch) Flush Grid 14" Wide 1' Long ULTRA-TUFF ™ White ..Rod Ma
MI ITEM #
11899824
MFR #
SF-125B14ULTW
Mfr description
SF-125B14ULTW SERIES 125 (1.07" PITCH) F
Belting lasts 2 to 5 times longer
Eliminating broken modules reduces downtime and maintenance expense
Excellent release properties reduces trim loss
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch
1.07 in
Weight
1.26 lb/ft2
Width
14
Details
Color
White
Country of Origin
US
Group & Class
Modular Plastic Belting Accessories
Manufacturer Catalog Number
SF-125B14ULTW
Product Types
Flush Grid Belting
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items