Overview
Mfr description
SF-125B36ULTDD SERIES 125 (1.07" PITCH)
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss
Specifications
- Group & ClassModular Plastic Belting Accessories
- Weight1.26 lb/ft2
- Manufacturer Catalog NumberSF-125B36ULTDD
- Pitch1.07 in
- Product TypesFlush Grid Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data