Specifications
Dimensions
- Pitch1.07 in
- Weight1.26 lb/ft2
- Width12
Details
- ColorWhite
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-125D12ULTW
- Product TypesRaised Rib Belting
Overview
Mfr description
SF-125D12ULTW SERIES 125 (1.07" PITCH) R
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss