Motion
SF-125D16PPT

SAFARI BELTING
SF-125D16PPT

SF-125D16PPT Series 125 (1.07" Pitch) Raised Rib 16" Wide 1' Long PP Tan..Rod Material: PP No
MI ITEM #11899893
MFR #SF-125D16PPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-125D16PPT

SF-125D16PPT Series 125 (1.07" Pitch) Raised Rib 16" Wide 1' Long PP Tan..Rod Material: PP No
MI ITEM #11899893
MFR #SF-125D16PPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-125D16PPT SERIES 125 (1.07" PITCH) RA

Specifications

  • Color
    Tan
  • Country of Origin
    US
  • Width
    16
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    0.81 lb/ft2
  • Manufacturer Catalog Number
    SF-125D16PPT
  • Pitch
    1.07 in
  • Product Types
    Raised Rib Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text