Specifications
Dimensions
- Pitch1.07 in
- Weight1.26 lb/ft2
- Width29.95
Details
- ColorBlue
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-125D30ULTB
- Product TypesRaised Rib Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)