Motion
SF-125D32ULTN

SAFARI BELTING
SF-125D32ULTN

SF-125D32ULTN Series 125 (1.07" Pitch) Raised Rib 32" Wide 1' Long ULTRA-TUFF ™ Natural ..Rod
MI ITEM #11899907
MFR #SF-125D32ULTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-125D32ULTN

SF-125D32ULTN Series 125 (1.07" Pitch) Raised Rib 32" Wide 1' Long ULTRA-TUFF ™ Natural ..Rod
MI ITEM #11899907
MFR #SF-125D32ULTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-125D32ULTN SERIES 125 (1.07" PITCH) R
  • Belting lasts 2 to 5 times longer
  • Eliminating broken modules reduces downtime and maintenance expense
  • Excellent release properties reduces trim loss

Specifications

  • Color
    Natural
  • Country of Origin
    US
  • Width
    31.95
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.26 lb/ft2
  • Manufacturer Catalog Number
    SF-125D32ULTN
  • Pitch
    1.07 in
  • Product Types
    Raised Rib Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought