Motion
SF-125D52PPT

SAFARI BELTING
SF-125D52PPT

SF-125D52PPT Series 125 (1.07" Pitch) Raised Rib 52" Wide 1' Long PP Tan..Rod Material: PP No
Mi Item #11899919
MFR #SF-125D52PPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-125D52PPT

SF-125D52PPT Series 125 (1.07" Pitch) Raised Rib 52" Wide 1' Long PP Tan..Rod Material: PP No
Mi Item #11899919
MFR #SF-125D52PPT

Mfr description
SF-125D52PPT SERIES 125 (1.07" PITCH) RA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1.07 in
  • Weight
    0.81 lb/ft2
  • Width
    0

Details

  • Color
    Tan
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-125D52PPT
  • Product Types
    Raised Rib Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)