Specifications
Dimensions
- Pitch1 in
- Weight1.55 lb/ft2
- Width19.96
Details
- ColorNatural
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-150A20ULTN
- Product TypesFlat Top Belting
Overview
Mfr description
SF-150A20ULTN SERIES 150 (1" PITCH) FLAT
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss