Motion
SF-150A22ULTN

SAFARI BELTING
SF-150A22ULTN

SF-150A22ULTN Series 150 (1" Pitch) Flat Top 22" Wide 1' Long ULTRA-TUFF ™ Natural ..Rod Mater
MI ITEM #11899954
MFR #SF-150A22ULTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-150A22ULTN

SF-150A22ULTN Series 150 (1" Pitch) Flat Top 22" Wide 1' Long ULTRA-TUFF ™ Natural ..Rod Mater
MI ITEM #11899954
MFR #SF-150A22ULTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-150A22ULTN SERIES 150 (1" PITCH) FLAT
  • Belting lasts 2 to 5 times longer
  • Eliminating broken modules reduces downtime and maintenance expense
  • Excellent release properties reduces trim loss

Specifications

  • Color
    Natural
  • Country of Origin
    US
  • Width
    21.96
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.55 lb/ft2
  • Manufacturer Catalog Number
    SF-150A22ULTN
  • Pitch
    1 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought