Motion
SF-150A26POMB

SAFARI BELTING
SF-150A26POMB

SF-150A26POMB Series 150 (1" Pitch) Flat Top 26" Wide 1' Long POM Blue ..Rod Material: PE Non
Mi Item #11899961
MFR #SF-150A26POMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-150A26POMB

SF-150A26POMB Series 150 (1" Pitch) Flat Top 26" Wide 1' Long POM Blue ..Rod Material: PE Non
Mi Item #11899961
MFR #SF-150A26POMB

Mfr description
SF-150A26POMB SERIES 150 (1" PITCH) FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1 in
  • Weight
    1.59 lb/ft2
  • Width
    25.84

Details

  • Color
    Blue
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-150A26POMB
  • Product Types
    Flat Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)