Specifications
Dimensions
- Pitch1 in
- Weight1.59 lb/ft2
- Width29.82
Details
- ColorBlue
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-150A30POMB
- Product TypesFlat Top Belting
Help us improve this product
Overview
Mfr description
SF-150A30POMB SERIES 150 (1" PITCH) FLAT