Overview
Mfr description
SF-150A36POMN SERIES 150 (1" PITCH) FLAT
Specifications
- ColorNatural
- Country of OriginUS
- Width35.81
- Group & ClassModular Plastic Belting Accessories
- Weight1.59 lb/ft2
- Manufacturer Catalog NumberSF-150A36POMN
- Pitch1 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data