Motion
SF-150A8POMN

SAFARI BELTING
SF-150A8POMN

SF-150A8POMN Series 150 (1" Pitch) Flat Top 8" Wide 1' Long POM Natural ..Rod Material: PE No
MI ITEM #11900033
MFR #SF-150A8POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-150A8POMN

SF-150A8POMN Series 150 (1" Pitch) Flat Top 8" Wide 1' Long POM Natural ..Rod Material: PE No
MI ITEM #11900033
MFR #SF-150A8POMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-150A8POMN SERIES 150 (1" PITCH) FLAT

Specifications

  • Color
    Natural
  • Country of Origin
    US
  • Width
    7.97
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.59 lb/ft2
  • Manufacturer Catalog Number
    SF-150A8POMN
  • Pitch
    1 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text