Overview
Mfr description
SF-150ADD30ULTB SERIES 150 (1" PITCH) FL
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss
Specifications
- ColorBlue
- Group & ClassModular Plastic Belting Accessories
- Weight1.55 lb/ft2
- Manufacturer Catalog NumberSF-150ADD30ULTB
- Pitch1 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data