Motion
SF-150D14PPW

SAFARI BELTING
SF-150D14PPW

SF-150D14PPW Series 150 (1" Pitch) Dome Top 14" Wide 1' Long PP White..Rod Material: PP Non H
MI ITEM #11900051
MFR #SF-150D14PPW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-150D14PPW

SF-150D14PPW Series 150 (1" Pitch) Dome Top 14" Wide 1' Long PP White..Rod Material: PP Non H
MI ITEM #11900051
MFR #SF-150D14PPW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1 in
  • Weight
    1.06 lb/ft2
  • Width
    13.94

Details

  • Color
    White
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-150D14PPW
  • Product Types
    Dome Top Belting

Overview

Mfr description
SF-150D14PPW SERIES 150 (1" PITCH) DOME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought