Specifications
Dimensions
- Pitch1 in
- Weight1.73 lb/ft2
- Width13.98
Details
- ColorNatural
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-150D14ULTN
- Product TypesDome Top Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)