Specifications
Dimensions
- Pitch1 in
- Weight1.73 lb/ft2
- Width17.97
Details
- ColorNatural
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-150D18ULTN
- Product TypesDome Top Belting
Overview
Mfr description
SF-150D18ULTN SERIES 150 (1" PITCH) DOME
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss