Motion
SF-150D30ULTN

SAFARI BELTING
SF-150D30ULTN

SF-150D30ULTN Series 150 (1" Pitch) Dome Top 30" Wide 1' Long ULTRA-TUFF™ Natural ..Rod Materi
MI ITEM #11900072
MFR #SF-150D30ULTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-150D30ULTN

SF-150D30ULTN Series 150 (1" Pitch) Dome Top 30" Wide 1' Long ULTRA-TUFF™ Natural ..Rod Materi
MI ITEM #11900072
MFR #SF-150D30ULTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-150D30ULTN SERIES 150 (1" PITCH) DOME
  • Belting lasts 2 to 5 times longer
  • Eliminating broken modules reduces downtime and maintenance expense
  • Excellent release properties reduces trim loss

Specifications

  • Color
    Natural
  • Country of Origin
    US
  • Width
    29.95
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.73 lb/ft2
  • Manufacturer Catalog Number
    SF-150D30ULTN
  • Pitch
    1 in
  • Product Types
    Dome Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text