Motion
SF-150D36POMB

SAFARI BELTING
SF-150D36POMB

SF-150D36POMB Series 150 (1" Pitch) Dome Top 36" Wide 1' Long POM Blue ..Rod Material: PE Non
Mi Item #11900074
MFR #SF-150D36POMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-150D36POMB

SF-150D36POMB Series 150 (1" Pitch) Dome Top 36" Wide 1' Long POM Blue ..Rod Material: PE Non
Mi Item #11900074
MFR #SF-150D36POMB

Mfr description
SF-150D36POMB SERIES 150 (1" PITCH) DOME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1 in
  • Weight
    1.75 lb/ft2
  • Width
    35.81

Details

  • Color
    Blue
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-150D36POMB
  • Product Types
    Dome Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)