Overview
Mfr description
SF-225A12ULTB SERIES 225 (2" PITCH) FLAT
Specifications
- Country of OriginUS
- Width12.96
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225A12ULTB
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data