Specifications
Dimensions
- Width47.62
Details
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225A48ULTB
- Product TypesFlat Top Belting
Overview
Mfr description
SF-225A48ULTB SERIES 225 (2" PITCH) FLAT