Motion
SF-225AN10POMN

SAFARI BELTING
SF-225AN10POMN

SF-225AN10POMN Series 225 (2" Pitch) Flat Top 10" Wide 1' Long POM Natural ..Rod Material: PE
Mi Item #11900193
MFR #SF-225AN10POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225AN10POMN

SF-225AN10POMN Series 225 (2" Pitch) Flat Top 10" Wide 1' Long POM Natural ..Rod Material: PE
Mi Item #11900193
MFR #SF-225AN10POMN

Mfr description
SF-225AN10POMN SERIES 225 (2" PITCH) FLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2 in
  • Width
    9.88

Details

  • Color
    Natural
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-225AN10POMN
  • Product Types
    Flat Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)