Overview
Mfr description
SF-225AN16POMN SERIES 225 (2" PITCH) FLA
Specifications
- ColorNatural
- Country of OriginUS
- Width15.81
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225AN16POMN
- Pitch2 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data