Motion
SF-225AN20PEB

SAFARI BELTING
SF-225AN20PEB

SF-225AN20PEB Series 225 (2" Pitch) Flat Top 20" Wide 1' Long PE Blue ..Rod Material: PE Non
MI ITEM #11900234
MFR #SF-225AN20PEB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225AN20PEB

SF-225AN20PEB Series 225 (2" Pitch) Flat Top 20" Wide 1' Long PE Blue ..Rod Material: PE Non
MI ITEM #11900234
MFR #SF-225AN20PEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-225AN20PEB SERIES 225 (2" PITCH) FLAT

Specifications

  • Color
    BLUE
  • Country of Origin
    US
  • Width
    19.75
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.87 lb/ft2
  • Manufacturer Catalog Number
    SF-225AN20PEB
  • Pitch
    2 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought