Overview
Mfr description
SF-225AN22ULTN SERIES 225 (2" PITCH) FLA
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss
Specifications
- ColorNATURAL
- Country of OriginUS
- Width21.84
- Group & ClassModular Plastic Belting Accessories
- Weight2.57 lb/ft2
- Manufacturer Catalog NumberSF-225AN22ULTN
- Pitch2 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data