Specifications
Dimensions
- Pitch2 in
- Weight1.77 lb/ft2
- Width29.60
Details
- ColorWHITE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225AN30PPW
- Product TypesFlat Top Belting
Overview
Mfr description
SF-225AN30PPW SERIES 225 (2" PITCH) FLAT