Motion
SF-225AN46PEBK

SAFARI BELTING
SF-225AN46PEBK

SF-225AN46PEBK Series 225 (2" Pitch) Flat Top 46" Wide 1' Long PE Black ..Rod Material: PE No
MI ITEM #11900365
MFR #SF-225AN46PEBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225AN46PEBK

SF-225AN46PEBK Series 225 (2" Pitch) Flat Top 46" Wide 1' Long PE Black ..Rod Material: PE No
MI ITEM #11900365
MFR #SF-225AN46PEBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-225AN46PEBK SERIES 225 (2" PITCH) FLA

Specifications

  • Color
    Black
  • Country of Origin
    US
  • Width
    45.38
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.87 lb/ft2
  • Manufacturer Catalog Number
    SF-225AN46PEBK
  • Pitch
    2 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought