Overview
Mfr description
SF-225AN46POMN SERIES 225 (2" PITCH) FLA
Specifications
- ColorNatural
- Country of OriginUS
- Width45.38
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225AN46POMN
- Pitch2 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data