Motion
SF-225AN48PPGY

SAFARI BELTING
SF-225AN48PPGY

SF-225AN48PPGY Series 225 (2" Pitch) Flat Top 48" Wide 1' Long PP Gray ..Rod Material: PP Non
MI ITEM #11900378
MFR #SF-225AN48PPGY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225AN48PPGY

SF-225AN48PPGY Series 225 (2" Pitch) Flat Top 48" Wide 1' Long PP Gray ..Rod Material: PP Non
MI ITEM #11900378
MFR #SF-225AN48PPGY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-225AN48PPGY SERIES 225 (2" PITCH) FLA

Specifications

  • Color
    Gray
  • Country of Origin
    US
  • Width
    47.36
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.77 lb/ft2
  • Manufacturer Catalog Number
    SF-225AN48PPGY
  • Pitch
    2 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text